Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 208-230V, Single-Phase

  • Mfr # LENNOX 44W30

  • Zoro # G122879222


product price: $1,016.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 44W30
Zoro #
G122879222
UPC #
-
Country of Origin
China

Description

This Lennox 44W30 replacement inducer motor assembly is an OEM-quality combustion air blower designed for reliable performance in Lennox HVAC furnace systems. Engineered for residential and light commercial applications, this 2-speed inducer motor operates at 208-230V, single-phase, 60Hz with selectable speeds ranging from 2700 to 3300 RPM, allowing for optimized airflow management across different heating demands. The unit features 4-wire configuration wiring and draws approximately 1.4A during operation, making it compatible with standard electrical installations. Built to OEM specifications, this replacement motor maintains the efficiency and safety standards required for proper furnace combustion air induction. The compact design and approximately 6-pound shipping weight make installation straightforward in confined furnace compartments. This inducer is essential for furnaces that require precise air mixture control and reliable draft induction during the heating cycle. Ideal for HVAC technicians and facility managers performing routine maintenance or emergency repairs, this direct replacement motor restores furnace functionality without requiring system reconfiguration. Stock this critical component for rapid service calls and ensure customer satisfaction with genuine OEM-equivalent performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.