Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24V

  • Mfr # LENNOX 48K98

  • Zoro # G522879259


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 48K98
Zoro #
G522879259
UPC #
-
Country of Origin
China

Description

This replacement control board for Lennox 48K98 furnaces is a microprocessor-based blower control circuit (BCC) designed for reliable operation in HVAC systems. The board manages critical furnace functions including blower motor control, primary limit monitoring, gas valve operation, and inducer fan motor management across BCC1, BCC2, and BCC3 system configurations. The 24V control board operates on 24 VAC, 50/60 Hz input with 3.6VA capacity on the control side, while the overall line voltage ranges from 98 to 132 VAC at 60 Hz. Output ratings support 120/240 VAC at 50/60 Hz with 1200VA capacity. The cool blower delivers 20A at 120 VAC, while the heat blower and inducer motor each operate at 5A at 120 VAC, providing dependable performance for both heating and cooling cycles. Measuring 5.625 inches by 4.25 inches by 1 inch with a lightweight design of approximately 0.35 pounds, this control board integrates seamlessly into existing Lennox furnace systems. The compact form factor facilitates easy installation and replacement in standard furnace cabinets without requiring significant modifications. This replacement board is compatible with various Lennox furnace models utilizing the 48K98 control system, making it an essential component for HVAC contractors and facilities maintenance professionals. Whether you are performing routine maintenance or emergency repairs, this microprocessor-controlled board ensures precise blower operation and system safety. Ideal for commercial and residential heating applications where reliable climate control is essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.