Shop LENOVO
See all product information
Create Account
135W AC Adapter (Slim Tip) - 135 W - 120 V AC, 230 V AC Input - Black
- Mfr # GX21G06623
- Zoro # G409986629
product price:Â
$
81.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Includes
135W AC Adapter (slim tip) , Line Cord, Adapter Common Flyer, Generic Poster (1-year)
Input Voltage
230 V AC, 120 V AC
Max. Output Power
135 W
Package Contents
135W AC Adapter (slim tip) Line Cord Adapter Common Flyer Generic Poster (1-year)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX21G06623
- Zoro #
- G409986629
- UPC #
- 195892045601
- Country of Origin
- China
- Item
- AC Adapter
- Color
- Black
- Includes
- 135W AC Adapter (slim tip) , Line Cord, Adapter Common Flyer, Generic Poster (1-year)
- Input Voltage
- 230 V AC, 120 V AC
- Max. Output Power
- 135 W
- Package Contents
- 135W AC Adapter (slim tip) Line Cord Adapter Common Flyer Generic Poster (1-year)
Description
The Lenovo 135W AC Adapter powers your device when and where you need it. It performs to the same as the standard Lenovo 135W adapter originally shipped with system, making it an ideal replacement or convenient spare.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.