(GY51P80851) Pointing Devices

  • Mfr # GY51P80851

  • Zoro # G716255654


product price:  $53.15
/ea

Key Features

Color
Black
Number of Buttons
6
Rechargeable
Yes
Length
5 in
Depth
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GY51P80851
Zoro #
G716255654
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Depth
2.6 in
Pointing Device Cable Length
5.91 ft
Hand/Palm Size
Medium/Large
Height
1.5 in

Details

Item
Gaming Mouse
Color
Black
Number of Buttons
6
Rechargeable
Yes
Mouse Tracking Speed
400-in/s
Operating System Compatibility
Windows 10
Power Source
USB/Battery
Maximum Battery Run Time
2.2 Day
Frequency
2.40 GHz
Number of Programmable Buttons
6
Polling Rate
1 kHz
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable/Wireless
Pointing Device Features
Adjustable DPI, Palm Grip, Customizable RGB Lighting, RGB Lighting, Lightweight
Movement Detection
Pixart PAW3335
Battery Capacity
800 mAh
Movement Resolution (dpi)
16000
Interfaces
USB Type A
Platform Supported
PC
Battery Chemistry
Lithium (Li)
Maximum Acceleration
40 Gs
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Fit
Symmetrical
Certifications & Standards
IEC 62471, Nrcan, CEC , DOE GB4943.1& GB/T9254.1report, EMC, SDoC, IC VoC, VCCI, FCCIC, IC ID, RED UN 38.3
Product Line
Legion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.