Shop LENOVO

H410 Wireless Headset

  • Mfr # GXD1R61983
  • Zoro # G622701979

product price: 
$
85.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Gray, Black
Operating System Platform
Windows
Earpiece Design
Over-the-head
Compatibility
Lenovo Legion Go, Sony PS5, Nintendo Switch, Steam Deck
Ear Cushion Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXD1R61983
Zoro #
G622701979
UPC #
195892112655
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Color
Gray, Black
Operating System Platform
Windows
Earpiece Design
Over-the-head
Compatibility
Lenovo Legion Go, Sony PS5, Nintendo Switch, Steam Deck
Ear Cushion Material
Foam
Earpiece Type
Binaural
Battery Rechargeable
Yes
Product Line
Legion
Microphone Design
Boom
Platform Supported
Nintendo Switch, PC, PlayStation 5
Wireless Technology
Bluetooth/RF
Features
Comfortable, Flip to Mute
Product Type
Gaming Headset
Package Contents
Legion H410 Wireless Gaming Headset, Dongle , USB-A to Type-C Cable, Manual, Warranty Poster
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Headband Type
Suspension
Impedance
32 Ohm
Microphone Frequency Response
100 Hz to 9 kHz
Battery Capacity
500 mAh
Earpiece Controls
Multifunction
Microphone Impedance
2.2 Kilo Ohm
Wireless Operating Distance
39.4 ft
Bluetooth Standard
Bluetooth 5.2
Connectivity Technology
Wireless

Description

Lenovo Legion H410 Wireless Gaming Headset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.