Lenovo 24" Class Full HD LED Monitor - 16:9 - Cloud Gray

  • Mfr # 67BCKCC6US

  • Zoro # G816244022


product price:  $359.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standard Refresh Rate
100 Hz
Stand Adjustments
Tilt
Speakers
Yes
Viewable Screen Size
23.8"
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67BCKCC6US
Zoro #
G816244022
UPC #
-
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Width with Stand
21.24"
Width
21.2"
Depth
1.6"
Height
12.4"
Depth with Stand
7.20"
Screen Size Class
24"
Height with Stand
17.08"

Details

Standard Refresh Rate
100 Hz
Stand Adjustments
Tilt
Speakers
Yes
Max. Resolution
1920 x 1080
Vertical Frequency
48 Hz to 100 Hz
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
HDMI Version
1.4
HDMI
Yes
Number of Screens
1
Number of VGA Ports
1
Screen Surface
Anti-glare
Native Contrast Ratio
1,500:1
Environmentally Friendly
Yes
Features
Natural Low Blue Light, Eye Comfort Technology, Eyesafe Certified 2.0, Anti-glare, sRGB, Low Blue Light, Cable Lock Slot
Color
Cloud Gray
Response Time Details
1 ms MPRT, 4 ms Extreme Mode, 6 ms Normal Mode, 14 ms Off Mode
Color Supported
16.7 Million Colors
Pixel Per Inch (PPI)
93
Horizontal Viewing Angle
178°
Brightness
250 Nit
Color Gamut
99% sRGB
Response Time
1 ms
Panel Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Active Display Area (H x V)
20.75" x 11.67"
Operating Power Consumption
14 W
Package Contents
L24i-4A Widescreen LED Monitor HDMI Cable
Aspect Ratio
16:9
Product Type
LED Monitor
Backlight Technology
WLED
Screen Mode
Full HD
Number of Speakers
2
Maximum Power Consumption
28 W
Pixel Pitch
0.27450 mm x 0.27450 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.