Professional Wireless Laser Mouse

  • Mfr # 4X30H56886

  • Zoro # G3559277


product price:  $41.19
/ea

Key Features

Color
Black
Corded/Wireless
Wireless
Number of Buttons
5
Width
2.5 in
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4X30H56886
Zoro #
G3559277
UPC #
889561017234
Country of Origin
Unknown

Dimensions

Width
2.5 in
Length
4.4 in
Height
1.3 in
Depth
4.4 in

Details

Item
Mouse
Color
Black
Corded/Wireless
Wireless
Number of Buttons
5
Movement Resolution
1600 dpi
Movement Detection
Laser
Pointing Device Wireless Technology
Radio Frequency
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Device Supported
Computer
Total Number of Buttons
5
Movement Resolution (dpi)
1600
Pointing Device Connectivity Technology
Wireless
Compatible Devices
Workstation, Notebook, Computer
Interfaces
USB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.