S27I-30(H23270FS0) 27INCH MONITOR-HDMI

  • Mfr # 63DFKAR4US

  • Zoro # G922781596


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Standard
100 x 100
Pixel Per Inch (PPI)
82
Pixel Pitch
0.31100 mm x 0.31100 mm
Number of VGA Ports
1
Screen Size Class
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63DFKAR4US
Zoro #
G922781596
UPC #
196803503258
Country of Origin
China

Dimensions

Screen Size Class
27"
Depth with Stand
7.28"
Height with Stand
18.70"
Viewable Screen Size
27"
Width with Stand
24.11"

Details

VESA Mount Standard
100 x 100
Pixel Per Inch (PPI)
82
Pixel Pitch
0.31100 mm x 0.31100 mm
Number of VGA Ports
1
Backlight Technology
WLED
HDMI Version
1.4
Native Contrast Ratio
1,300:1
Total Number of HDMI Ports
2
Response Time Details
4 ms Extreme Mode
Stand Adjustments
Tilt
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Frequency
40 Hz, 60 Hz
Color Supported
16.7 Million Colors
Environmentally Friendly
Yes
Color
Storm Gray
Horizontal Viewing Angle
178°
HDMI
Yes
Color Gamut
99% sRGB
VESA Mount Compatible
Yes
Number of Screens
1
Energy Star
Yes
Package Contents
ThinkVision S27i-30 27-inch FHD Monitor 1 X HDMI Cable
Features
Anti-glare, Eye-Care, Eye Comfort Technology, Eyesafe Certified, Wide Viewing Angle, sRGB, Low Blue Light
Brightness
300 Nit
Product Type
LED Monitor
Response Time
4 ms
Vertical Viewing Angle
178°
HDMI Inputs
2
Active Display Area (H x V)
23.54" x 13.24"
Standard Refresh Rate
100 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.