ThinkSmart Core Gen 2 + IP Controller (MTR)
Mfr # 12WE000BUS
Zoro # G121697087
product price: $4,271.09
/ea
Free Shipping & Returns
Key Features
Maximum Video Resolution (Live)
1280 x 800
Unified Communications Platform
Microsoft Teams
Number of Network (RJ-45) Ports
1
Number of HDMI Outputs
2
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WE000BUS
Zoro #
G121697087
UPC #
198155691195
Country of Origin
China
Details
Maximum Video Resolution (Live)
1280 x 800
Unified Communications Platform
Microsoft Teams
Number of Network (RJ-45) Ports
1
Number of HDMI Outputs
2
Wireless LAN
Yes
Network (RJ-45)
Yes
USB
Yes
Operating System
Windows 11 IoT Enterprise GAC
Number of USB 3.2 Gen 1 Type-A Ports
3
Network Standard
100/1000Base-T
Number of HDMI Inputs
1
Item
Video Conference Equipment
Color
Black
HDMI Out
Yes
Power Source
Power Adapter
Features
Cable Management, Multi-touch Screen
Graphics Modes (Live)
WXGA
Ethernet Technology
Gigabit Ethernet
Product Line
ThinkSmart Core Gen 2
HDMI In
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.