
ThinkVision T24i-30 24" Class Full HD LED Monitor - 16:9 - Raven Black
Mfr # 63CFMAR1US
Zoro # G816480567
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1920 x 1080
Width
21.3"
Response Time Details
4 ms Extreme Mode, 6 ms Typical
USB Type-B
Yes
Number of USB 3.2 (Gen 1) Ports
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63CFMAR1US
Zoro #
G816480567
UPC #
196801904903
Country of Origin
China
Dimensions
Width
21.3"
Height
12.7"
Viewable Screen Size
23.8"
Screen Size Class
24"
Height with Stand
19.87"
Extended Height with Stand
19.87"
Width with Stand
21.25"
Compressed Height with Stand
13.77"
Depth with Stand
7.86"
Depth
1.9"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.