Shop LENOVO
See all product information
Create Account
TS 500e G4s N150 8G 64G CRM
- Mfr # 83N8000GUS
- Zoro # G923923452
product price:Â
$
549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Flash
Screen Size
11.6 in
Operating System
ChromeOS
Processor Core
Quad-core
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83N8000GUS
- Zoro #
- G923923452
- UPC #
- 199273081981
- Country of Origin
- China
- Drive Type
- Flash
- Operating System
- ChromeOS
- Processor Core
- Quad-core
- Item
- Chromebook
- Bluetooth
- Yes
- Screen Resolution
- 1366 x 768
- Wireless LAN
- Yes
- Color
- Gray
- Screen Mode
- HD
Dimensions
- Screen Size
- 11.6 in
Description
Lenovo 500e G4s, Intel N150 (4C / 4T, Max Turbo up to 3.6GHz, 6MB Intel Smart Cache), 11.6 HD (1366x768) IPS 250nits Glossy / Anti-fingerprint 60Hz, 50% NTSC, Touch, Chrome OS, 8.0GB, 1x64GB eMMC 5.1, Integrated Intel Graphics, BT 5.3, WiFi 6E AX211, No Wired Ethernet, 720PMicShutter, 1 Year Mailin, Grey, English US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.