Shop LENOVO
See all product information
Create Account
TS T14 G7 U5 16G 256G 11P
- Mfr # 21WN00BYUS
- Zoro # G123923641
product price:Â
$
2,132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Processor Type
Core Ultra 5
Screen Size
14 in
Series
T14 Gen 7
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21WN00BYUS
- Zoro #
- G123923641
- UPC #
- 199276580696
- Country of Origin
- China
- Drive Type
- SSD
- Processor Type
- Core Ultra 5
- Series
- T14 Gen 7
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Color
- Black
- Item
- Notebook
- Screen Mode
- WUXGA
- Processor Core
- Octa-core
- Operating System
- Windows 11 Pro
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 14 in
Description
NB TP T14 G7 U5 16G 256G 11P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.