Legion Y27q-30 27" Class WQHD LED Monitor - 16:9 - Raven Black

  • Mfr # 66F7GAC3US

  • Zoro # G316423873


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2,560 x 1,440
Width
24.2 in
Speakers
Yes
Number of Speakers
2
Height with Stand
21.12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66F7GAC3US
Zoro #
G316423873
UPC #
196800000000
Country of Origin
China

Dimensions

Width
24.2 in
Height with Stand
21.12"
Depth
2.4"
Depth with Stand
10.19"
Extended Height with Stand
21.12"
Screen Size Class
27"
Height
14.4"
Width with Stand
24.16"
Compressed Height with Stand
15.81"
Viewable Screen Size
27"

Details

Max. Resolution
2,560 x 1,440
Speakers
Yes
Number of Speakers
2
USB
Yes
Number of HDMI 2.1 Ports
2
VESA Mount Standard
100 x 100
Dynamic Contrast Ratio
3,000,000:1
Number of USB Ports
4
Backlight Technology
WLED
Number of DisplayPorts
1
HDMI
Yes
Vertical Viewing Angle
178°
Standard Refresh Rate
165 Hz
Mount Type
Wall Mountable
Operating Power Consumption
54 W
Panel Technology
In-plane Switching (IPS) Technology
Pixel Per Inch (PPI)
109
Horizontal Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Frequency
60 Hz, 50 Hz
Adjustable Stand
Yes
Color
Raven Black
HDMI Inputs
2
Features
Cable Lock Slot, High Dynamic Range (HDR) 400, Calibration Sensor, Eyesafe Certified, Low Blue Light, Eye Comfort Technology, NearEdgeless, Anti-glare, Natural Low Blue Light, sRGB, Cable Management
Active Display Area (H x V)
23.49" x 13.22"
Product Type
LED Monitor
Color Gamut
99% sRGB (CIE 1931), 95% DCI-P3
Screen Mode
WQHD
Number of Screens
1
Built-in Devices
USB Hub
Stand Adjustments
Height, Swivel, Pivot, Tilt
Pixel Pitch
0.23300 mm x 0.23300 mm
DisplayPort
Yes
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Response Time Details
1 ms Level 4, 0.5 ms MPRT, 3 ms Level 2, 5 ms Off, 2 ms Level 3, 4 ms Level 1
Brightness
400 Nit
Maximum Power Consumption
85 W
Total Number of HDMI Ports
2
Native Contrast Ratio
1,000:1
Number of USB 3.2 (Gen 1) Ports
4
HDMI Version
2.1
Response Time
0.50 ms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.