Type 1, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic, XP Ceramic Series
Mfr # DWA8951F / DWE402
Zoro # G9081385
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8951F / DWE402
Zoro #
G9081385
UPC #
885911481793
Country of Origin
Multiple
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Ceramic
Series
XP Ceramic
Maximum Operating Speed
13,300 RPM
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.