Lenox
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1792719
Zoro # G7943531
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- BON TOOL Concrete Form Corner - 6" Outside (12-707)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72199CLB113355)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793134)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27720RPB123660)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94960QPB134115)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89323QPB134040)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -7'9)
- Lenox Band Saw Blades