Shop All Band Saw Blades
Lenox
Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 53316D2B103275
Zoro # G7853295
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 10 ft. 9 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 53316D2B103275
- Zoro # G7853295
- UPC # 082472533163
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 9 in |
Width | 1/2" |
Blade Length | 10 ft 9 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS A - Z (57718)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGA, 1, CBN (2NUCCGA21.51-BN7000)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87920CLB134040)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89486QPB134115)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79635CLB103315)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80198D2B72360)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27663RPB134115)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-08-05)
- Lenox Power Saw Blades