Lenox
Band Saw Blade, 11 ft. 8-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
Mfr # 1803433
Zoro # G7838376
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Hammer Holster (602)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95849QPB103315)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792844)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87884CLB103050)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- Lenox Power Saw Blades