Lenox
Band Saw Blade, 14 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7857705
- Mfr #: 73132D2B144485
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$62.84
Subtotal: $62.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #73132D2B144485 Specifications
- Zoro #: G7857705
- Mfr #: 73132D2B144485
- UPC #: 082472731323
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 14 ft. 8-1/2 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Thickness: 0.035 in
- Blade Width: 1/2 in
- Cutting Edge Style: Hook
- Use Case: General/Maintenance
- Blade Length: 14 ft 8-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 8-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #73132D2B144485
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 16803D2B103075
- LENOX Band Saw Blade, 20 ft. 1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1862575
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1836599
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1809096
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52294D2B134065
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1862583
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- SUPERCUT 108.125-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 531183
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 47698D2B41505
- Lenox Power Saw Blades