Lenox
Band Saw Blade, 16 ft. 3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Mfr # 1822948
- Zoro # G7950120
$77.99
/ea
Subtotal: $77.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93553RPB154725
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81962D2B72425
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 95469D2B92770
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80064D2B123660
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80014D2B123810
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 88702D2B134025
- LENOX Band Saw Blade, 12 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 87545D2B123710
- LENOX 10 Pt Teeth, Wooden Bandsaw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10 TPI, 0.035" Thick 26283D2B31140
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 93745RPB185640
- SUPERCUT 59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 208276
- LENOX Band Saw Blade, 9 ft. 11" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852112
- Lenox Power Saw Blades