Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, Bi-Metal, 0.025" Thick
Mfr # 76123D2B51638
Zoro # G3190607
product price:Â $30.39
/eaKey Features
Length
5 ft. 4-1/2 in
Width
1/2"
Teeth per Inch
18
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76123D2B51638
Zoro #
G3190607
UPC #
082472761238
Country of Origin
United States
Dimensions
Length
5 ft. 4-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
5 ft 4-1/2 in
Overall Width
1/2 in
Blade Length
64-1/2 in
For Material Width
0 in to 1/4 in
Blade Thickness
0.025 in
For Material Thickness
0 in to 1/8 in
Blade Width
1/2 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
0 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/4 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.