Lenox
Band Saw Blade, 6 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7845787
- Mfr #: 28020D2B61980
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.30
Lenox #28020D2B61980 Specifications
- Zoro #: G7845787
- Mfr #: 28020D2B61980
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Length: 78 in
- Blade Width: 1/2 in
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 1/2 in to 3/4 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 78 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #28020D2B61980
Explore more
- Lenox Band Saw Blade, 8 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98905D2B82465
- Lenox Band Saw Blade, 13 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 44753D2B134000
- Lenox Band Saw Blade, 20 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 97713D2B206225
- Lenox Band Saw Blade, 2 ft. 7-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26104D2B2805
- Lenox Band Saw Blade, 9 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 47501D2B92845
- Lenox Band Saw Blade, 12 ft. 1-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 81227D2B123695
- Lenox Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85108D2B51765
- Lenox Band Saw Blade, 8 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 25676D2B82580
- Morse Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal ZWEDC1014MAT-4' 8-5/8
- Morse Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58MAT-9 Ft 11-1/2
- Starrett Band Saw Blade, 15 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-15-10
- Lenox Power Saw Blades