Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 2/3 TPI, Bi-Metal, 0.035" Thick
Mfr # 1813834
Zoro # G7948696
product price:Â $67.99
/eaKey Features
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1813834
Zoro #
G7948696
UPC #
781303097712
Country of Origin
United States
Dimensions
Length
9 ft. 11-1/2 in
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
9 ft 11-1/2 in
Blade Length
119-1/2 in
Blade Thickness
0.035 in
For Material Thickness
1 in to 2-1/2 in
Blade Width
1 in
For Material Width
5 in to 10 in
Blade Length Group
9 ft to 9 ft 11 in (108 in to 119 in)
For Material Width - Maximum
10 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
2 1/2 in
Overall Thickness
0.04 in
For Material Width - Minimum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.