Shop LENOX
See all product information
Create Account
Cutting Tool Lubricant 6 oz
- Mfr # 68040LNX
- Zoro # G005349842
product price:
$
11.29
/ea
Key Features
Form
Liquid
Fluid Characteristics
Biodegradable, Water Soluble
Fluid Class
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68040LNX
- Zoro #
- G005349842
- UPC #
- 82472680409
- Country of Origin
- United States
Dimensions
- Container Size
- 6 oz
Details
- Form
- Liquid
- Fluid Characteristics
- Biodegradable, Water Soluble
- Item
- Cutting Fluid
- Fluid Class
- Synthetic
Description
A unique synthetic emulsion designed to increase tool life for cutting, milling, reaming, tapping and drilling metal, wood and plastics. Shortens cutting time by up to 50 percent provides smoother, cleaner cutting and dramatically longer blade life. Reduces heat and friction water-soluble, so it cleans up with water. Biodegradable and non-toxic, easy to use, flip-top bottle fits in your tool box.
- • For cutting, milling, reaming, tapping and drilling metal, wood and plastics
- • Provides smoother, cleaner cutting and dramatically longer blade life
- • Water-soluble, so it cleans up with water
- • Flip top bottle for easy use
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov