Cutting Oil, 5 gal, Pail, Straw Yellow
- Mfr # OE315NS-5G
- Zoro # G7443394
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium, Yellow Metals
Form
Liquid
Fluid Characteristics
Bio Resistant
Container Type
Pail
For Use With
Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OE315NS-5G
- Zoro #
- G7443394
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Oil
- Material Compatibility
- Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium, Yellow Metals
- Form
- Liquid
- Fluid Characteristics
- Bio Resistant
- Container Type
- Pail
- For Use With
- Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
- Fragrance
- Mild
- Flash Point
- 140 Degrees C
- Color
- Straw Yellow
- Specific Gravity
- 0.99
- Features
- Application
- Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
- pH Value
- 8.7 to 9.7
- Base Formulation
- Water Based
- Series
- OE315 NS
- Fluid Class
- Straight Oil
- Wire Color
- Straw Yellow
Dimensions
- Container Size
- 5 gal
Description
Cutting Oil, Container Size 5 gal, Straw Yellow, Application Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.