Zoro Homepage

Hole Saw, Bi-Metal, Dia 2-9/16

  • Mfr # 3004141L

  • Zoro # G7472331


product price: $14.99
/ea

Key Features

Tooth Material
Bi-Metal
Overall Diameter
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004141L
Zoro #
G7472331
UPC #
-
Country of Origin
United States

Dimensions

Saw Dia.
2 9/16 in
Overall Diameter
2 9/16 in

Details

Tooth Material
Bi-Metal
Item
Hole Saw

Description

Hole Saw, Tooth Material Bi-Metal, Saw Dia. 2 9/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.