Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, 6 in, 14 TPI, Bi-Metal, Oversized, Thick Body
- Mfr # 22756OSB614R
- Zoro # G416312336
product price:Â
$
3.49
/ea
Sold in multiples of 100 for
$349.00
Key Features
Thickness
0.035 in
Material
Bi-Metal
Teeth per Inch
14 TPI
Teeth Type
Tuff
Primary Material Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22756OSB614R
- Zoro #
- G416312336
- UPC #
- 82472227567
- Country of Origin
- United States
- Material
- Bi-Metal
- Teeth per Inch
- 14 TPI
- Teeth Type
- Tuff
- Primary Material Application
- Metal
Dimensions
- Thickness
- 0.035 in
Description
High speed steel tooth tips combined with flexible alloy steel backing material results in band saw blades that are the most cost effective choice for most metal sawing applications. A wide variety of products are available to ensure optimal blade performance in your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.