Servo Drive, 5.5 kW, 3 Phase 400-480VAC
- Mfr # EVS9325-ETV004
- Zoro # G723561670
product price:Â
$
8,489.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9325-ETV004
- Zoro #
- G723561670
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9325-ETV004 is a high-efficiency servo inverter built for precise speed and torque control in industrial automation. It offers dependable performance, smooth operation, and easy integration into complex control systems. Specifications: -Model: EVS9325-ETV004 -Drive Type: Servo Inverter / Frequency Drive -Input Voltage: 3 Phase 400-480 V AC -Output Power: 5.5 kW -Frequency Range: 0-480 Hz -Control Method: Vector Control / VFD -Protection Class: IP20 -Cooling Method: Air Cooled -Communication: Industrial fieldbus compatible (optional modules) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.