Oil Well Pumping Motor

  • Mfr # 02512ES3EOW324T-W22
  • Zoro # G9808741
product price: 
$
3,477.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
1,135
Frame
324T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02512ES3EOW324T-W22
Zoro #
G9808741
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
1,135
Frame
324T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Nominal Efficiency
88.5 %
Motor Sub Application
Oil Well Pump
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Bearings
Ball
Phase
Three
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Frame Material
Cast Iron
Base
Rigid
Hz
60 Hz
Finish
Epoxy
Warranty
1 1/2 yr
Motor Mounting Position
Horizontal
Motor Efficiency Group
Energy Efficient
Full Load Amps
65.9-59.6/29.8 A
Motor Mounting Type
Rigid Base
Duty
Continuous
Ins. Class
F
Motor Thermal Protection
None
Motor Application
Pump
Ambient Temperature
40 Degrees C
Frame Material
Cast Iron
Weight
507 lb
Usable @ 208V
Usable at 208V
NEMA Design
D
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Shaft Material
Carbon Steel
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Conduit Box Position
F1
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Frame Finish
Epoxy-Coated
Bearing Lubrication Type
Regreasable Bearings
Application
Pump
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
65.9-59.6/29.8 A
Number of Wires
9
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Oil Well Pump
Series
W22 TEFC
Number of Speeds
1
Bearing Type
Ball
Efficiency Rating
Standard Efficiency (IE1)
Insulation Class
F
Shaft Design
Keyed
Product Type
Pump Motor
NEMA Design Class
D
Motor Enclosure Type
Totally Enclosed Fan Cooled
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Nameplate Horsepower @ 60 Hz
25 hp
Nameplate RPM @ 60 Hz
1,135 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Length
5 1/4 in
Length Less Shaft
24 3/8 in
Overall Length
31 1/8 in
Shaft Dia.
2 1/8 in
Height
15 15/16 in
Body Dia.
15.9 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
2 1/8 in
Frame Size
324T
Body Diameter
15.9 in
Wire Rope Length
31 1/8 in
Length
31 1/8 in

Description

Oil Well Pumping Motor, Body Dia. 15.9 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 324T, Hz 60 Hz, Full Load Amps 65.9-59.6/29.8, Height 15 15/16 in, HP 25, Ins. Class F, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews