Shop LENZE

Servo Drive, 8200 Vector Series, 5.5 kW (7.5 HP), 3 x 400-500VAC (±10%)

  • Mfr # E82EV552K4C200
  • Zoro # G623561862

product price: 
$
5,246.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV552K4C200
Zoro #
G623561862
UPC #
-
Country of Origin
Germany

Description

The E82EV552K4C200 is a Lenze 8200 Vector frequency inverter designed for precise motor control in industrial automation systems. It provides reliable vector control performance with enhanced stability and is suitable for 5.5 kW motor applications. Specifications: -Model: E82EV552K4C200 -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 x 400-500 V AC (±10%) -Input Frequency: 50-60 Hz -Output Power: 5.5 kW (7.5 HP) -Rated Output Current: 13 A -Control Method: Vector Control / V/f Control -Output Frequency Range: 0-599 Hz -EMC Filter: Integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 240 x 100 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.