Shop LENZE
Create Account
Servo Drive, 9300 Series, 30 kW, 400-480VAC (3-phase)
- Mfr # EVF9329-EVV004
- Zoro # G123561768
product price:Â
$
11,300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVF9329-EVV004
- Zoro #
- G123561768
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9329-EVV004 is a high-power vector frequency inverter from the Lenze 9300 series designed for advanced motor control in industrial automation systems. It provides precise speed and torque regulation for heavy-duty applications. Its robust construction ensures reliable performance in continuous industrial operation environments. Specifications: -Model: EVF9329-EVV004 -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Control Method: Vector Control (V/f & Sensorless Vector) -Input Voltage: 400-480 V AC (3-phase) -Output Power: 30 kW -Rated Output Current: 59 A -Max Output Current: 89 A -Input Frequency: 45-65 Hz -Output Frequency: 0-600 Hz -Power Loss: -810 W -DC Link Voltage: 460-740 V DC -Protection Class: IP20 -Mounting Type: Panel / Cabinet Mount -Cooling: Forced air cooling -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.