Servo Drive, 9300 Series, 0.37 kW, 320-528VAC (3-phase)
- Mfr # EVS9321-ET
- Zoro # G923561586
product price:Â
$
5,509.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9321-ET
- Zoro #
- G923561586
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9321-ET is a Lenze 9300 series servo controller designed for precise motion control and efficient motor operation in industrial automation systems. It is suitable for small-scale applications requiring accurate speed and positioning control. Its compact design allows easy integration into control panels and machine systems. Specifications: -Model: EVS9321-ET -Series: 9300 Series -Type: Servo Controller -Input Voltage: 320-528 V AC (3-phase) -Rated Voltage: 400-480 V AC -Output Power: 0.37 kW -Output Current: -1.5 A -Frequency: 50/60 Hz -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Operating Temperature: 0 to 40 deg C -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.