Shop CENTURY
See all product information
Create Account
B2748 Pool & Spa Motor 2F 3450 RPM 56Y CX 230V
- Mfr # UB2748
- Zoro # G623931672
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
BALL
HP
2
Full Load Amps
11.5 A
Frame
56Y
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2748
- Zoro #
- G623931672
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- BALL
- HP
- 2
- Full Load Amps
- 11.5 A
- Frame
- 56Y
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Hz
- 60 Hz
Description
Century B2748 pool and spa pump motor, 56Y frame, 3450 RPM, 230 V, 2-pole (60 Hz) continuous-duty design with threaded 0.625 in shaft and 0.91 in shaft extension. Features F-class insulation, 1.3 service factor, UL Recognized and CSA certified; dimensions 15.98 in L x 10.74 in W x 9.01 in H, 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.