Servo Drive, 9300 Series, 1.5 kW (for 4-pole motor), 400-480VAC (3-phase)
- Mfr # EVS9323-EKV004
- Zoro # G123561652
product price:Â
$
5,342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9323-EKV004
- Zoro #
- G123561652
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9323-EKV004 is a Lenze 9300 series servo cam profiler designed for precise motion control and synchronized positioning in industrial automation systems. It enables advanced electronic camming and coordinated multi-axis control for machine applications. Its modular and compact design ensures stable and reliable performance in industrial environments. Specifications: -Model: EVS9323-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Control Method: Electronic Cam / Motion Profiling -Input Voltage: 400-480 V AC (3-phase) -Alternative DC Supply: 460-740 V DC -Output Power: 1.5 kW (for 4-pole motor) -Output Current: 3.9 A (with choke) / 5.5 A (without choke) -Switching Frequency: 8-16 kHz -Power Loss: -100 W -Protection Class: IP20 -Dimensions: 97 x 350 x 250 mm -Weight: -6.9 kg -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Cam Profiling / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.