Shop LENZE
Create Account
Servo Drive, 9300 Series, 3.0 kW, 320-528VAC (3-phase)
- Mfr # EVS9324-ET
- Zoro # G723561762
product price:Â
$
7,478.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9324-ET
- Zoro #
- G723561762
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9324-ET is a Lenze 9300 series servo controller designed for precise motion control and efficient motor operation in industrial automation systems. It supports accurate speed, position, and torque control for medium-duty machine applications. Its compact built-in design ensures reliable performance and easy integration into control cabinets. Specifications: -Model: EVS9324-ET -Series: 9300 Series -Type: Servo Controller -Input Voltage: 320-528 V AC (3-phase) -Rated Voltage: 400-480 V AC -Output Power: 3.0 kW -Output Current: -7 A nominal -Output Frequency: 0-480 Hz -Input Frequency: 50/60 Hz -Control Function: Speed, position, and torque control -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.