Shop LENZE
Create Account
Servo Drive, 9300 Series, 30 kW, 320-528VAC (3-phase)
- Mfr # EVS9329-EKV004
- Zoro # G023561721
product price:Â
$
11,864.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9329-EKV004
- Zoro #
- G023561721
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9329-EKV004 is a high-power servo cam profiler from the Lenze 9300 series designed for advanced motion control and synchronized positioning in industrial automation systems. It enables precise electronic camming and multi-axis coordination for heavy-duty applications. Its robust and modular design ensures reliable performance in demanding industrial environments. Specifications: -Model: EVS9329-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Control Function: Electronic cam / motion profiling / synchronization -Input Voltage: 320-528 V AC (3-phase) -Alternative DC Supply: 460-740 V DC -Output Power: 30 kW -Output Current: -59 A nominal (at 400 V, 8 kHz) -Peak Output Current: up to -88.5 A -Output Frequency: 0-600 Hz -Apparent Power: up to -40-46 kVA -Switching Frequency: 8 kHz / 16 kHz -Power Loss: -810 W -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Weight: -12.5 kg -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.