Shop LENZE

Servo Drive, 9300 Series, 400-480VAC (320-528VAC range)

  • Mfr # EVS9328-EP
  • Zoro # G323561667

product price: 
$
10,682.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9328-EP
Zoro #
G323561667
UPC #
-
Country of Origin
Germany

Description

The EVS9328-EP is a high-power servo position controller designed for precise motion control in industrial automation systems. It delivers accurate speed, position, and torque regulation for heavy-duty applications. Its robust construction ensures stable and reliable operation in demanding industrial environments. Specifications: -Model: EVS9328-EP -Series: 9300 Series -Type: Servo Position Controller / Servo Drive -Input Voltage: 400-480 V AC (320-528 V AC range) -Motor Power: 22 kW (400 V) / up to 30 kW (480 V) -Rated Current: -44 A -Output Frequency: 0-480 Hz -Phases: 3 Phase -Degree of Protection: IP20 -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.