Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U22M2C412
  • Zoro # G016312965

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Adjustable Deceleration Time
0.01 to 6,000 sec
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
200-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U22M2C412
Zoro #
G016312965
UPC #
3606486835784
Country of Origin
Indonesia

Dimensions

Overall Height
5 5/8 in
Overall Depth
6 1/4 in
Overall Width
4 1/8 in

Details

Display Type
LED
Adjustable Deceleration Time
0.01 to 6,000 sec
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
200-240V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Standards
IEC 61800-5-1
Output Phase AC
Three
Input Frequency
60/50 Hz
Input Phase AC
Single
Displays
LED
Item
Variable Speed Drive
Digital Readout
Output Current
Control Type
Remote Keypad
Control Method
Remote
Output Frequency Range
0 to 0.599 kHz
Start/Stop Control
Manual
Adjustable Acceleration Time
0.01 to 6,000 sec
Application
Pumping
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
Remote Contact
Output Voltage
240V AC
Torque Application
Variable Torque
Enclosure Rating
IP20
Number of Outputs
(2) Relay; (3) Discrete; Analog
Input Type
Analog, Digital
Maximum Output Current
11 A
Output Type
Analog, Digital
Maximum Output Power
3 hp
Series
Altivar Solar
Number of Inputs
(3) Analog; (7) Discrete
Style
Compact
Brake Chopper Included
Yes
Bypass Design
No Bypass
Output Current - Maximum
11 A
Output Power - Kilowatt - Maximum
2.2 kW
Number of Outputs - Relay
2
Color
Black
IP Rating
IP20
Output Frequency - Maximum
0 kHz
Product Type
Variable Frequency Drive
Input Phase
Single
Number of Outputs - Analog
1
Output Frequency - Minimum
0.599 kHz
Includes Brake Chopper
Yes
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
3
Output Phase
Three
Accepts External Control Inputs
Yes
Output Horsepower
3 hp
Wire Color
Black
Container Type
Compact

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.