DC Permanent Magnet Motor, 56C

  • Mfr # 2M509A
  • Zoro # G1990475
product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2M509A
Zoro #
G1990475
UPC #
-
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1/3
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
3.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Application
General Purpose
RPM Group
1701-1800
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Features
3/8 in Diameter Hole 1/2 in Deep, Drilled On Opposite Drive Shaft to Accommodate Tach Mounting Kit, Removable Base, #10-32 Adapter
Motor Design
Permanent Magnet
Voltage Compatibility
90V DC
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Standards
UL Recognized (E47479)
Rotation
CW/CCW
Motor Mounting Type
Face/Base
Bearings
Ball
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Full Load Current
3.5 A
Product Type
DC Motor
Application
General Purpose
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
90V DC
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Insulation Class
F

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 5/16 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
11 5/16 in
Length
11 5/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/3 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 3.5 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Overall Length 11 5/16 in

Ratings & reviews