Shop CENTURY
See all product information
Create Account
665A Condenser Fan Motor - 1/3 HP, 1625 RPM, 5.6 in Frame, CX Mount
- Mfr # U665
- Zoro # G623932457
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
1,625 RPM
Motor Enclosure Design
Semi Enclosed
Hz
60 Hz
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U665
- Zoro #
- G623932457
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- Motor Enclosure Design
- Semi Enclosed
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Full Load Amps
- 1.9 A
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/3 HP (0.25 kW) PSC condenser fan motor, 1625 RPM, 48Y frame with 5.6 in diameter, single-phase 208-230V and reversible rotation. Semi-enclosed rolled steel housing, sleeve bearings, 1.9 A, auto overload, double-flat 0.500 in shaft with 6.000 in extension, resilient ring/extended studs mounting. Supplier Stock No PEM-U665.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.