Shop LENZE

Servo Drive, 9300 Servo PLC Series, 22 kW, 3 Phase 400-480VAC

  • Mfr # EVS9328-EI
  • Zoro # G323561773

product price: 
$
12,931.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9328-EI
Zoro #
G323561773
UPC #
-
Country of Origin
Germany

Description

The EVS9328-EI is a high-power servo inverter from the Lenze 9300 series, designed for demanding industrial automation and motion control applications. It provides precise speed and torque control with reliable performance for heavy-duty systems. Specifications: -Model: EVS9328-EI -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / Servo Controller -Input Voltage: 3 Phase 400-480 V AC -Output Power: 22 kW -Power Range Capability: Up to 30 kW (depending on voltage) -Frequency Range: 0-480 Hz -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Cooling Method: Forced Air Cooling -Mounting Type: Panel Mount -Application: Industrial automation / motion control systems

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.