Shop LENZE

Servo Drive

  • Mfr # E84AVSCE3712SX0
  • Zoro # G623561886

product price: 
$
705.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E84AVSCE3712SX0
Zoro #
G623561886
UPC #
-
Country of Origin
Germany

Description

The E84AVSCE3712SX0 is a Lenze 8400 StateLine frequency inverter designed for simple and reliable motor speed control in industrial automation systems. It is suitable for basic applications such as conveyors, pumps, and small machinery, offering efficient and stable operation at 0.37 kW power range. Specifications: -Model: E84AVSCE3712SX0 -Series: Lenze 8400 StateLine Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 1 Phase 230 V AC (200-240 V AC range) -Input Frequency: 50-60 Hz -Output Power: 0.37 kW (0.5 HP) -Rated Output Current: 2.4 A -Output Frequency Range: 0-599 Hz -Control Method: Vector Control / V/f Control -Communication: CANopen (onboard), optional fieldbus support -Functions: Brake management, energy saving (VFC eco), PID control -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: -165 x 70 x 199 mm -Weight: -1.3-1.6 kg

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.