Servo Drive

  • Mfr # E82EV551K2B
  • Zoro # G223561835
product price: 
$
1,510.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV551K2B
Zoro #
G223561835
UPC #
-
Country of Origin
Germany

Description

The E82EV551K2B is a Lenze 8200 Vector frequency inverter designed for efficient and precise motor speed control in industrial automation systems. It provides reliable vector control performance, stable operation, and compact design for low-power applications. Specifications: -Model: E82EV551K2B -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 1 Phase 230 V AC / 3 Phase compatible variants -Input Frequency: 50-60 Hz -Output Voltage: 0-230 V AC -Output Power: 0.55 kW -Rated Output Current: 2.4-2.7 A -Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -EMC Filter: Integrated -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 180 x 60 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews