Servo Drive

  • Mfr # EVF9322-EV
  • Zoro # G223561767
product price: 
$
3,599.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVF9322-EV
Zoro #
G223561767
UPC #
-
Country of Origin
Germany

Description

The EVF9322-EV is a Lenze 9300 series vector frequency inverter designed for precise motor speed and torque control in industrial automation systems. It is suitable for light-duty motor applications requiring stable and efficient performance. Its compact design allows easy integration into standard control cabinets. Specifications: -Model: EVF9322-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Input Voltage: 320-440 V AC (3-phase) -Output Power: 0.75 kW (heavy-duty) / 1.1 kW (normal duty) -Frequency Range: 45-65 Hz -Output Current: -2.8 A -Output Power (kVA): up to 2.1 kVA -Protection Class: IP20 -Mounting Type: Panel Mount / Back panel installation -Application: Motor Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.