Shop LENZE
Create Account
Servo Drive
- Mfr # EVS9329-EPV004
- Zoro # G923561807
product price:Â
$
11,864.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9329-EPV004
- Zoro #
- G923561807
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9329-EPV004 is a high-power servo position controller from the Lenze 9300 series designed for precise motion control in industrial automation systems. It delivers accurate speed, position, and torque regulation for heavy-duty applications. Its robust construction ensures stable and reliable operation in continuous industrial environments. Specifications: -Model: EVS9329-EPV004 -Series: 9300 Series -Type: Servo Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 30 kW (400 V) / up to 37 kW (480 V) -Output Frequency: 0-480 Hz -Rated Current: -53 A (400 V class) -Apparent Power: up to -40.9-46.6 kVA -Degree of Protection: IP20 -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.