Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve

  • Mfr # 270-LF -BV

  • Zoro # G908584227


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ball Valve
Standards
ASSE 1017, ASSE 1069
Includes
Ball Valve
Overall Height
5 1/2 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-LF -BV
Zoro #
G908584227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
5 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Mixing Valve
Product Type
Ball Valve
Standards
ASSE 1017, ASSE 1069
Includes
Ball Valve
Seal Material
NBR
For Use With Mfr. Model Number
269-LF
Body Material
Brass
Operating Temperature - Minimum Outlet
90 Degrees F
Operating Pressure - Minimum
30 psi
Operating Pressure - Maximum
125 psi
Outlet Connection Type
NPT
Inlet Temperature - Maximum Hot
140 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
For Media
Water
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Temperature - Maximum Outlet
140 Degrees F

Description

Ball Valve, 270/269 Model Valve Lf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.