Zoro Homepage

Emergency Shower Valve, 1 in Inlet

  • Mfr # 6040-LF

  • Zoro # G508538873


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Flow Rate
20 gpm
Inlet Type
Union
Compliance
ANSI Z358.1
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-LF
Zoro #
G508538873
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 1/4 in
Inlet Connection Size - Hot
1 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Cold
1 in

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 20 gpm, Inlet Type Union, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 0 Degrees to 140 Degrees F, Max. Pressure 125 psi, For Use With Drench or Combination Emergency Shower, Includes Dial Thermometer, Thermostatic Water Mixing Valve, Union Angle Check-stops, Wall Mounting Bracket, Standards ASSE 1071, CSA, CUS, Compliance ANSI Z358.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.