Zoro Homepage

Mixing Valve, Brass, 0.5 to 8.5 gpm

  • Mfr # 270-LF

  • Zoro # G4399473


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
MNPT
Flow Rate
0.25 to 12 gpm
Inlet Type
MNPT
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-LF
Zoro #
G4399473
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Height
5 in
Overall Width
4 in
Size
1/2"
Overall Length
4 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
MNPT
Flow Rate
0.25 to 12 gpm
Inlet Type
MNPT
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Standards
ASSE 1017, ASSE 1070
Temp. Range
90 Degrees to 140 Degrees F
Body Material
Bronze
Max. Pressure
125 psi
Includes
Buna-N O-Ring, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs
Material of Construction
Brass
Connection
MIPS
Valve Type
Thermostatic
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
MIPS
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Connection Type - Cold
NPT
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum Outlet
140 Degrees F
Operating Pressure - Minimum
30 psi
For Media
Hot Water, Water
Inlet Temperature - Maximum Cold
70 Degrees F
Seal Material
NBR
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
40 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 0.25 to 12 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Buna-N O-Ring, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Standards ASSE 1017, ASSE 1070

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.