Zoro Homepage

Mixing Valve, Lead Free Bronze, 15 gpm

  • Mfr # TM-26-LF-RF

  • Zoro # G8358752


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Sweat
Flow Rate
1 to 25 gpm
Inlet Type
Sweat
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-26-LF-RF
Zoro #
G8358752
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
4 1/2 in
Outlet Size
3/4 in
Overall Width
7 in
Overall Length
7 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Description

Thermostatic Mixing Valve, Body Material Brass, Bronze, Flow Rate 1 to 25 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 4 1/2 in, Overall Width 7 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check-stops, Wall Support, Standards ASSE 1017, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.