Zoro Homepage

Mixing Valve, Lead Free Bronze, 30 gpm

  • Mfr # TM-420B-LF-DT-RF

  • Zoro # G8456831


product price: $2,704.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
NPT
Flow Rate
1 to 42 gpm
Inlet Type
NPT
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-420B-LF-DT-RF
Zoro #
G8456831
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
22 in
Outlet Size
1 in
Overall Width
10 in
Overall Length
12 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
1 to 42 gpm
Inlet Type
NPT
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Compliance
Lead Free
Includes
Adjustable Limit Stops Set, Color Coded Dial, Color Coded Dial Thermometer, Inlet Piping Manifold, Integral Hot and Cold Supply Check-stops, Locking Temperature Regulating Handles, Outlet Ball Valve Shutoffs
Body Material
Bronze
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Temp. Range
60 Degrees to 200 Degrees F
Max. Pressure
125 psi
For Use With
Domestic Hot Water Applications
Standards
ASSE 1017
Valve Type
Thermostatic
Inlet Connection Type - Cold
NPT
Seal Material
NBR
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
85 Degrees F
For Media
Water
Operating Temperature - Maximum Outlet
200 Degrees F
Operating Temperature - Minimum Outlet
60 Degrees F
Outlet Connection Type
NPT
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Operating Pressure - Minimum
30 psi
Includes Temperature Gauge
Temperature Gauge Included

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 1 to 42 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 22 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.