Zoro Homepage

Point Of Use Mixing Valve, 3/4 in Inlet

  • Mfr # 370-LF-CP

  • Zoro # G208538852


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
MIPS
Flow Rate
0.5 to 13 gpm
Inlet Type
MIPS
Standards
Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370-LF-CP
Zoro #
G208538852
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
5 in
Overall Width
33 1/2 in
Outlet Size
3/4 in
Overall Length
33 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
MIPS
Flow Rate
0.5 to 13 gpm
Inlet Type
MIPS
Standards
Lead Free
Body Material
Bronze
Max. Pressure
125 psi
Valve Type
Thermostatic
Temp. Range
90 Degrees to 140 Degrees F
Includes
Buna-N O-Ring, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs
Compliance
Lead Free
Inlet Temperature - Maximum Cold
70 Degrees F
Seal Material
NBR
Operating Temperature - Minimum Outlet
90 Degrees F
Operating Pressure - Maximum
125 psi
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Maximum Outlet
140 Degrees F
Operating Pressure - Minimum
30 psi
Outlet Connection Type
MIPS
Inlet Temperature - Maximum Hot
200 Degrees F
For Media
Hot Water
Inlet Temperature - Minimum Cold
40 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 13 gpm, Inlet Type MIPS, Outlet Type MIPS, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 33 1/2 in, Includes Buna-N O-Ring, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.